This product requires certification to purchase.

10 x 10 in. 2-Way Aluminum Curved Blade Ceiling & Sidewall Register in White

PROSELECT®

10 x 10 in. 2-Way Aluminum Curved Blade Ceiling & Sidewall Register in White

  • Fast #
  • Part #PSA2CW1010
  • Item #3862881
  • Manufacturer Part #PSA2CW1010
3.3 out of 5 Customer Rating
Brand image
PROSELECT®

10 x 10 in. 2-Way Aluminum Curved Blade Ceiling & Sidewall Register in White

  • Fast #
  • Part #PSA2CW1010
  • Item #3862881
  • Manufacturer Part #PSA2CW1010
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For both sidewall and ceiling applications
  • Two-way air pattern
  • Adjustable curved blades
  • Multi-shutter damper
  • Aluminum construction
  • Requires Certification
Dimensions & Measurements
Height
10 in
Width
10 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
2-way
Installation Type
Ceiling Mount, Sidewall Mount
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889195703