This product requires certification to purchase.

10 x 10 in. Aluminum Vertical Blade Supply Register with Adjustable Deflectors in White

PROSELECT®

10 x 10 in. Aluminum Vertical Blade Supply Register with Adjustable Deflectors in White

  • Fast #
  • Part #PSAASW1010100
  • Item #11614289
  • Manufacturer Part #PSAASW1010100
5 out of 5 Customer Rating
Brand image
PROSELECT®

10 x 10 in. Aluminum Vertical Blade Supply Register with Adjustable Deflectors in White

  • Fast #
  • Part #PSAASW1010100
  • Item #11614289
  • Manufacturer Part #PSAASW1010100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Air foil shaped deflectors
  • ¾” spaced deflectors
  • Both sidewall & ceiling applications
  • Individually adjustable deflectors
  • Integral multi-shutter damper
  • Metal lever damper operator
  • Requires Certification

Specifications

Application:
Residential, Light Commercial
Color Finish Name:
White
GRD Deflection Type:
Adjustable Single Deflection
Height:
10 in
Material:
Aluminum
UPC:
199242006144
Width:
10 in