This product requires certification to purchase.

10 x 10 in. Commercial Ceiling & Sidewall Register in White Steel

You last purchased this on
 
PROSELECT®

10 x 10 in. Commercial Ceiling & Sidewall Register in White Steel

  • Fast #
  • Part #PSVOBW1010
  • Item #4195959
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

10 x 10 in. Commercial Ceiling & Sidewall Register in White Steel

  • Fast #
  • Part #PSVOBW1010
  • Item #4195959
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rollformed blades
  • Individually adjustable fins on 0.666" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Length:
10 in
Material:
Steel
Width:
10 in