10 x 10 in. Opposed Blade Damper
10 x 10 in. Opposed Blade Damper
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 560-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steel verticle blades
- Regulates the flow of air inside air handling equipment
- Opposed blade damper
Specifications
- Damper Type:
- Opposed Blade Dampers
- Height:
- 10 in
- Material:
- Steel
- UPC:
- 781889237670
- Vent Duct Shape:
- Rectangular
- Width:
- 10 in