10 x 10 in. Residential Return Grille White Aluminum
10 x 10 in. Residential Return Grille White Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 900-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- ½” spaced fins
- Both sidewall & ceiling applications
Specifications
- Application:
- Residential, Light Commercial
- Color Finish Name:
- White
- Depth:
- 5/16
- Height:
- 10
- Material:
- Aluminum
- UPC:
- 781889424421
- Width:
- 10