This product requires certification to purchase.

10 x 10 in. Steel 4-way Residential Ceiling & Sidewall Register in White

PROSELECT®

10 x 10 in. Steel 4-way Residential Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS4WW1010100
  • Item #9930979
  • Manufacturer Part #PS4WW1010100
4.3 out of 5 Customer Rating
Brand image
PROSELECT®

10 x 10 in. Steel 4-way Residential Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS4WW1010100
  • Item #9930979
  • Manufacturer Part #PS4WW1010100
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Four-way air pattern
  • 1/2" spaced fins
  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Metal lever damper operator
  • All-steel welded construction
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
4-way
Height:
10 in
Installation Type:
Ceiling Mount, Sidewall Mount
Material:
Steel
UPC:
781889903537
Width:
10 in