This product requires certification to purchase.

10 x 12 in. 1-Way Stamped Steel Return Air Grille in White

PROSELECT®

10 x 12 in. 1-Way Stamped Steel Return Air Grille in White

  • Fast #
  • Part #PSRGW1012
  • Item #11608398
  • Manufacturer Part #PSRGW1012
3.1 out of 5 Customer Rating
Brand image
PROSELECT®

10 x 12 in. 1-Way Stamped Steel Return Air Grille in White

  • Fast #
  • Part #PSRGW1012
  • Item #11608398
  • Manufacturer Part #PSRGW1012
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stamped steel return air grille
  • Features 1/2" spaced fins at 40°
  • Margin turnback: 5/16"
  • Includes screws
  • Install with fins downward or upward to reduce visibility
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Filter Grille Style:
Stamped Fins
GRD Deflection Type:
1-way
Height:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242005680
Width:
10 in