This product requires certification to purchase.

10 x 20 in. Residential 1-way Return Grille in Brown Steel

PROSELECT®

10 x 20 in. Residential 1-way Return Grille in Brown Steel

  • Fast #
  • Part #PSFRGB1020
  • Item #3679159
  • Manufacturer Part #PSFRGB1020
4.7 out of 5 Customer Rating
Brand image
PROSELECT®

10 x 20 in. Residential 1-way Return Grille in Brown Steel

  • Fast #
  • Part #PSFRGB1020
  • Item #3679159
  • Manufacturer Part #PSFRGB1020
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy gauge steel construction for floor use
  • Average 75% free area
  • Rigid faceplate provides firm, smooth surface
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Brown
GRD Deflection Type:
1-way
Height:
20 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889177112
Width:
10 in