10 x 6 in. Aluminum Vertical/Horizontal Adjustable Sidewall Supply Register with Opposed Blade Damper in White
10 x 6 in. Aluminum Vertical/Horizontal Adjustable Sidewall Supply Register with Opposed Blade Damper in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 420-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed with an extruded aluminum border and airfoil deflection blades
- Aluminum construction
- OBW - with opposed blade damper
Specifications
- Adjustable Face Register Size:
- 10 in x 6 in
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 10
- Material:
- Aluminum
- UPC:
- 781889200063
- Width:
- 6