10 x 6 in. 3-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White
10 x 6 in. 3-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Three-way air pattern
- Stamped curved blades
- Both ceiling and sidewall applications
- Integral multi-shutter damper
- Metal lever damper control
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 3-way
- Height:
- 6
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Steel
- UPC:
- 199242005963
- Width:
- 10