10 x 6 in. Plastic 2-Way Ceiling & Sidewall Register in White
10 x 6 in. Plastic 2-Way Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For both sidewall and ceiling applications
- Two-way air pattern
- Integral multi-shutter damper
- Stamped curved blades
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 2-way
- Height:
- 6 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889195499
- Width:
- 10 in