This product requires certification to purchase.

10 x 6 in. Residential Ceiling & Sidewall Register in White 1-way Steel

This product has been replaced by

PROSELECT® White 6 in. Residential Ceiling & Sidewall Register White 1-way Steel
PROSELECT® 10 x 6 in. 1-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White
Manufacturer Part #PS1CW10U-100
PROSELECT®

10 x 6 in. Residential Ceiling & Sidewall Register in White 1-way Steel

  • Fast #
  • Part #PS1CWML10U
  • Item #4206059
  • Manufacturer Part #PS1CWML10U
5 out of 5 Customer Rating
Brand image

This product has been replaced by

PROSELECT® White 6 in. Residential Ceiling & Sidewall Register White 1-way Steel
PROSELECT® 10 x 6 in. 1-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White
Manufacturer Part #PS1CW10U-100
PROSELECT®

10 x 6 in. Residential Ceiling & Sidewall Register in White 1-way Steel

  • Fast #
  • Part #PS1CWML10U
  • Item #4206059
  • Manufacturer Part #PS1CWML10U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One-way curved blade
  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
10
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889228845
Width:
6