This product requires certification to purchase.

10 x 6 in. Steel Floor Register in Brown

PROSELECT®

10 x 6 in. Steel Floor Register in Brown

  • Fast #
  • Part #PSFRDB10U
  • Item #3862844
  • Manufacturer Part #PSFRDB10U
5 out of 5 Customer Rating
Brand image
PROSELECT®

10 x 6 in. Steel Floor Register in Brown

  • Fast #
  • Part #PSFRDB10U
  • Item #3862844
  • Manufacturer Part #PSFRDB10U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy gauge steel construction for floor use
  • Rigid faceplate provides firm, smooth surface
  • Muli-shutter damper
  • Foot-operated damper control
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Brown
GRD Deflection Type:
1-way
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889196052
Width:
6 in