10 x 8 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White - 1/3 in. Spaced Fins
10 x 8 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White - 1/3 in. Spaced Fins
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 450-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two-way air pattern
- Features 1/3" spaced fins at 20°
- For both sidewall and ceiling applications
- Ideal for shallow duct installation
- Integral multi-shutter damper
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 2-way
- Height:
- 8 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889176023
- Width:
- 10 in