This product requires certification to purchase.

10 x 8 in. 1-Way Aluminum Adjustable Face Sidewall Register in White

PROSELECT®

10 x 8 in. 1-Way Aluminum Adjustable Face Sidewall Register in White

  • Fast #
  • Part #PSAASW10X
  • Item #3679175
  • Manufacturer Part #PSASFRW10X
5 out of 5 Customer Rating
Brand image
PROSELECT®

10 x 8 in. 1-Way Aluminum Adjustable Face Sidewall Register in White

  • Fast #
  • Part #PSAASW10X
  • Item #3679175
  • Manufacturer Part #PSASFRW10X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 880
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Individually adjustable, vertical blade air deflectors
  • Multi-shutter damper
  • Aluminum construction
  • For both sidewall and ceiling applications
  • Requires Certification

Specifications

Adjustable Face Register Size:
10 in x 8 in
Application:
Residential, Light Commercial
Color Finish Name:
White
GRD Deflection Type:
Single Deflection
Length:
10 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889176474
Width:
10 in