This product requires certification to purchase.

10 x 8 in. 3-Way Stamped Steel Ceiling & Sidewall Register White

PROSELECT®

10 x 8 in. 3-Way Stamped Steel Ceiling & Sidewall Register White

  • Fast #
  • Part #PS3WW10X100
  • Item #9930975
  • Manufacturer Part #PS3WW10X100
3.9 out of 5 Customer Rating
Brand image
PROSELECT®

10 x 8 in. 3-Way Stamped Steel Ceiling & Sidewall Register White

  • Fast #
  • Part #PS3WW10X100
  • Item #9930975
  • Manufacturer Part #PS3WW10X100
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Three-way air pattern
  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • 1/2" spaced fins
  • Metal lever damper operator
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
3-way
Height:
8
Installation Type:
Ceiling Mount, Sidewall Mount
Material:
Steel
UPC:
781889903490
Width:
10