This product requires certification to purchase.

10 x 8 in. Plastic 3-Way Ceiling & Sidewall Register in White

PROSELECT®

10 x 8 in. Plastic 3-Way Ceiling & Sidewall Register in White

  • Fast #
  • Part #PSP3WW10X
  • Item #3679068
  • Manufacturer Part #PSP3WW10X
3.6 out of 5 Customer Rating
Brand image
PROSELECT®

10 x 8 in. Plastic 3-Way Ceiling & Sidewall Register in White

  • Fast #
  • Part #PSP3WW10X
  • Item #3679068
  • Manufacturer Part #PSP3WW10X
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 440
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three-way air pattern
  • Multi-shutter damper
  • For heating or cooling applications
  • Engineered polymer construction
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
3-way
Height:
8 in
Installation Type:
Ceiling Mount, Sidewall Mount
Material:
Plastic
Material Type:
Polymer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889177655
Width:
10 in