12 in. Snap Collar Ring
12 in. Snap Collar Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The 1-1/4" high collar permits easy flex connection
- Steel construction
Specifications
- Diameter:
- 12 in
- Height:
- 1-1/4 in
- Material:
- Steel
- UPC:
- 781889200865
- Vent Duct Shape:
- Round