This product requires certification to purchase.

12 x 10 in. Residential Return Grille White Steel

PROSELECT®

12 x 10 in. Residential Return Grille White Steel

  • Fast #
  • Part #PSRGW1210100
  • Item #9116572
  • Manufacturer Part #PSRGW1210-100
4.8 out of 5 Customer Rating
Brand image
PROSELECT®

12 x 10 in. Residential Return Grille White Steel

  • Fast #
  • Part #PSRGW1210100
  • Item #9116572
  • Manufacturer Part #PSRGW1210-100
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ½” spaced fins
  • Both sidewall & ceiling applications
  • Requires Certification
Dimensions & Measurements
Depth
5/16 in
Height
10 in
Width
12 in
Characteristics & Features
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Residential
UPC
781889424483