This product requires certification to purchase.

12 x 12 in. 3-Way Stamped Steel Ceiling & Sidewall Register in White

PROSELECT®

12 x 12 in. 3-Way Stamped Steel Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS3WW1212
  • Item #3616737
  • Manufacturer Part #PS3WW1212
4 out of 5 Customer Rating
Brand image
PROSELECT®

12 x 12 in. 3-Way Stamped Steel Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS3WW1212
  • Item #3616737
  • Manufacturer Part #PS3WW1212
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 771
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Three-way air pattern
  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Steel construction
  • White
  • Requires Certification

Specifications

Adjustable Face Register Size:
12 in x 12 in
Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
3-way
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889167052
Width:
12 in