12 x 12 in. Aluminum 2-Way Corner Ceiling Diffuser in White
12 x 12 in. Aluminum 2-Way Corner Ceiling Diffuser in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two-way corner air diffusion
- Face mount for easy installation
- Cores flush with margin
- Built-in opposed blade damper
- Inconspicuous fingertip lever for air volume control
- Aluminum construction
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Diffuser Size:
- 12 in x 12 in
- GRD Deflection Type:
- 2-way
- Height:
- 12 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242005628
- Vent Duct Shape:
- Square
- Width:
- 12 in