This product requires certification to purchase.

12 x 12 in. Ceiling & Sidewall Register in White 1-way Steel

PROSELECT®

12 x 12 in. Ceiling & Sidewall Register in White 1-way Steel

  • Fast #
  • Part #PS1CW1212
  • Item #3862862
  • Manufacturer Part #PS1CW1212
5 out of 5 Customer Rating
Brand image
PROSELECT®

12 x 12 in. Ceiling & Sidewall Register in White 1-way Steel

  • Fast #
  • Part #PS1CW1212
  • Item #3862862
  • Manufacturer Part #PS1CW1212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For both sidewall and ceiling applications
  • One-way air pattern
  • Integral multi-shutter damper
  • Steel construction
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
12
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889195468
Width:
12