12 x 12 in. Commercial Ceiling & Sidewall Register in White 1-way Steel
12 x 12 in. Commercial Ceiling & Sidewall Register in White 1-way Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 520-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rollformed blades
- Individually adjustable fins on 0.666" centers
- Opposed blade damper controls volume without altering air pattern - screwdriver operator
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Height:
- 12 in
- Material:
- Steel
- UPC:
- 781889227879
- Width:
- 12 in