This product requires certification to purchase.

12 x 12 in. Residential 1-way Return Grille in White Aluminum

PROSELECT®

12 x 12 in. Residential 1-way Return Grille in White Aluminum

  • Fast #
  • Part #PSARGW1212
  • Item #4207964
  • Manufacturer Part #PSARGW1212
5 out of 5 Customer Rating
Brand image
PROSELECT®

12 x 12 in. Residential 1-way Return Grille in White Aluminum

  • Fast #
  • Part #PSARGW1212
  • Item #4207964
  • Manufacturer Part #PSARGW1212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features 1/2" spaced fins at 40°
  • Screws included
  • Aluminum construction
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
12 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889229231
Width:
12 in