12 x 2-1/2 in. Flat Head Wood Screw
12 x 2-1/2 in. Flat Head Wood Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flat head wood screw
- Screw Length: 2-1/2 in.
- Threads Per Inch: 11
Specifications
- Length:
- 2-1/2 in
- Material:
- Silicon Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Screw Head:
- Flat Head