12 x 30 in. Residential 1-way Return Grille in Brown Steel
12 x 30 in. Residential 1-way Return Grille in Brown Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Heavy gauge steel construction for floor use
- Average 75% free area
- Rigid faceplate provides firm, smooth surface
Specifications
- Application:
- Residential
- Color Finish Name:
- Brown
- GRD Deflection Type:
- 1-way
- Height:
- 30
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889196076
- Width:
- 12