This product requires certification to purchase.

12 x 4 in. Residential 1-way 1/3 in. Stamped Fin Return Grille in White Steel

PROSELECT®

12 x 4 in. Residential 1-way 1/3 in. Stamped Fin Return Grille in White Steel

  • Fast #
  • Part #PSRG3W12P
  • Item #3627326
  • Manufacturer Part #PSRG3W12P
5 out of 5 Customer Rating
Brand image
PROSELECT®

12 x 4 in. Residential 1-way 1/3 in. Stamped Fin Return Grille in White Steel

  • Fast #
  • Part #PSRG3W12P
  • Item #3627326
  • Manufacturer Part #PSRG3W12P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 2605
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Stamped steel return air grille
  • Features 1/3" spaced fins at 20°
  • Margin turnback: 5/16"
  • Includes screws
  • Install with fins downward or upward to reduce visibility
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
4
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889171011
Width:
12