This product requires certification to purchase.

12 x 6 in. 1-Way Stamped Steel Ceiling & Sidewall Register in White

This product has been replaced by

12 x 6 in. Steel Curved Blade 1-way Residential Ceiling & Sidewall Register in White
PROSELECT® 12 x 6 in. 1-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White
Manufacturer Part #PS1CW12U100
PROSELECT®

12 x 6 in. 1-Way Stamped Steel Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS1CWML12U
  • Item #4206063
  • Manufacturer Part #PS1CWML12U
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

12 x 6 in. Steel Curved Blade 1-way Residential Ceiling & Sidewall Register in White
PROSELECT® 12 x 6 in. 1-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White
Manufacturer Part #PS1CW12U100
PROSELECT®

12 x 6 in. 1-Way Stamped Steel Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS1CWML12U
  • Item #4206063
  • Manufacturer Part #PS1CWML12U
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35
Discontinued

Product Details

Product Details

  • One-way curved blade
  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889228869
Width:
6 in