This product requires certification to purchase.

12 x 6 in. 3-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White

PROSELECT®

12 x 6 in. 3-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS3CW12U100
  • Item #11614273
  • Manufacturer Part #PS3CW12U100
5 out of 5 Customer Rating
Brand image
PROSELECT®

12 x 6 in. 3-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS3CW12U100
  • Item #11614273
  • Manufacturer Part #PS3CW12U100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Three-way air pattern
  • Stamped curved blades
  • Both ceiling and sidewall applications
  • Integral multi-shutter damper
  • Metal lever damper control
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
3-way
Height:
6
Installation Type:
Ceiling Mount, Sidewall Mount
Material:
Steel
UPC:
199242005987
Width:
12