12 x 8 in. 3-Way Stamped Steel Ceiling & Sidewall Register in White
12 x 8 in. 3-Way Stamped Steel Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Three-way air pattern
- Features 1/2" spaced fins at 40°
- For both sidewall and ceiling applications
- Ideal for shallow duct installation
- Integral multi-shutter damper
- Steel construction
- White
Specifications
- Adjustable Face Register Size:
- 12 in x 8 in
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 3-way
- Length:
- 12
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889132128
- Width:
- 12