This product requires certification to purchase.

12 x 8 in. Aluminum Vertical Blade Supply Register with Adjustable Deflectors in White

PROSELECT®

12 x 8 in. Aluminum Vertical Blade Supply Register with Adjustable Deflectors in White

  • Fast #
  • Part #PSAASW12X100
  • Item #11614293
  • Manufacturer Part #PSAASW12X100
3.2 out of 5 Customer Rating
Brand image
PROSELECT®

12 x 8 in. Aluminum Vertical Blade Supply Register with Adjustable Deflectors in White

  • Fast #
  • Part #PSAASW12X100
  • Item #11614293
  • Manufacturer Part #PSAASW12X100
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Air foil shaped deflectors
  • ¾” spaced deflectors
  • Both sidewall & ceiling applications
  • Individually adjustable deflectors
  • Integral multi-shutter damper
  • Metal lever damper operator
  • Requires Certification
Dimensions & Measurements
Height
8 in
Width
12 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
Single Deflection
Material
Aluminum
Warranty & Product Information
Application
Residential, Light Commercial
UPC
199242006182