14 x 10 in. Residential Return Grille White Steel
14 x 10 in. Residential Return Grille White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 720-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- ½” spaced fins
- Both sidewall & ceiling applications
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Depth:
- 5/16 in
- Height:
- 10 in
- Material:
- Steel
- UPC:
- 781889424582
- Width:
- 14 in