This product requires certification to purchase.

14 X 14 Aluminum T Bar Horizontal Blade Return Grill

PROSELECT®

14 X 14 Aluminum T Bar Horizontal Blade Return Grill

  • Fast #
  • Part #PSAH45TB1414
  • Item #4378028
  • Manufacturer Part #MRH614142401
5 out of 5 Customer Rating
Brand image
PROSELECT®

14 X 14 Aluminum T Bar Horizontal Blade Return Grill

  • Fast #
  • Part #PSAH45TB1414
  • Item #4378028
  • Manufacturer Part #MRH614142401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 58
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extruded aluminum frame and blades
  • Horizontal fins are permanently fixed at 45° angle
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Height:
14 in
Material:
Aluminum
UPC:
781889237601
Width:
14 in