14 x 14 in. Steel 4-way Residential Ceiling & Sidewall Register in White
14 x 14 in. Steel 4-way Residential Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Four-way air pattern
- 1/2" spaced fins
- For both sidewall and ceiling applications
- Integral multi-shutter damper
- Metal lever damper operator
- All-steel welded construction
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 4-way
- Height:
- 14 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Steel
- UPC:
- 781889897270
- Width:
- 14 in