14 x 14 in. 3-Way Aluminum Curved Blade Ceiling & Sidewall Register in White
14 x 14 in. 3-Way Aluminum Curved Blade Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 230-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For both sidewall and ceiling applications
- Three-way air pattern
- Adjustable curved blades
- Multi-shutter damper
- Aluminum construction
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 3-way
- Height:
- 14 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889176337
- Width:
- 14 in