14 x 14 in. 4-Way Stamped Steel Ceiling & Sidewall Register in White
14 x 14 in. 4-Way Stamped Steel Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 260-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Four-way air pattern
- Features 1/2" spaced fins at 40°
- For both sidewall and ceiling applications
- Ideal for shallow duct installation
- Integral multi-shutter damper
- Steel construction
- Requires 2 dampers
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 4-way
- Height:
- 14
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889132166
- Width:
- 14