This product requires certification to purchase.

14 x 14 in. Residential Return Grille White Steel

PROSELECT®

14 x 14 in. Residential Return Grille White Steel

  • Fast #
  • Part #PSRGW1414100
  • Item #9116564
  • Manufacturer Part #PSRGW1414-100
5 out of 5 Customer Rating
Brand image
PROSELECT®

14 x 14 in. Residential Return Grille White Steel

  • Fast #
  • Part #PSRGW1414100
  • Item #9116564
  • Manufacturer Part #PSRGW1414-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • ½” spaced fins
  • Both sidewall & ceiling applications
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Depth:
5/16
Height:
14
Material:
Steel
UPC:
781889424407
Width:
14