This product requires certification to purchase.

14 x 18 in. 1-Way Stamped Steel Return Air Grille in White

PROSELECT®

14 x 18 in. 1-Way Stamped Steel Return Air Grille in White

  • Fast #
  • Part #PSRGW1418
  • Item #11608400
  • Manufacturer Part #PSRGW1418
5 out of 5 Customer Rating
Brand image
PROSELECT®

14 x 18 in. 1-Way Stamped Steel Return Air Grille in White

  • Fast #
  • Part #PSRGW1418
  • Item #11608400
  • Manufacturer Part #PSRGW1418
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stamped steel return air grille
  • Features 1/2" spaced fins at 40°
  • Margin turnback: 5/16"
  • Includes screws
  • Install with fins downward or upward to reduce visibility
  • Requires Certification
Dimensions & Measurements
Height
18 in
Width
14 in
Characteristics & Features
Color Finish Name
White
Filter Grille Style
Stamped Fins
GRD Deflection Type
1-way
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
199242006816