This product requires certification to purchase.

14 x 24 in. Filter Grille in White Steel

PROSELECT®

14 x 24 in. Filter Grille in White Steel

  • Fast #
  • Part #PSFG3W1424
  • Item #3627322
  • Manufacturer Part #PSFG3W1424
4.2 out of 5 Customer Rating
Brand image
PROSELECT®

14 x 24 in. Filter Grille in White Steel

  • Fast #
  • Part #PSFG3W1424
  • Item #3627322
  • Manufacturer Part #PSFG3W1424
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 91
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Features 1/3" spaced fins at 20°
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • All-steel construction
  • Uses standard 1” thick filters (not included)
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Filter Grille Style:
Stamped Fins
Height:
24 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889170663
Width:
24 in