This product requires certification to purchase.

14 x 30 in. Fixed Bar Filter Grille in White

PROSELECT®

14 x 30 in. Fixed Bar Filter Grille in White

  • Fast #
  • Part #PSFBFG2W1430
  • Item #4597286
  • Manufacturer Part #PSFBFG2W1430
5 out of 5 Customer Rating
Brand image
PROSELECT®

14 x 30 in. Fixed Bar Filter Grille in White

  • Fast #
  • Part #PSFBFG2W1430
  • Item #4597286
  • Manufacturer Part #PSFBFG2W1430
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Steel fixed bar filter grille
  • Insert Dimensions: 14 in. x 30 in.
  • 3/4 in. spaced bars set at 35 degrees
  • Flush, removable face, concealed latches and hinges
  • Uses 1” thick disposable filters (not included)
  • Requires Certification
Dimensions & Measurements
Height
30 in
Width
14 in
Characteristics & Features
Color Finish Name
White
Filter Grille Style
Fixed Bar
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential, Light Commercial
UPC
781889248669