14 x 4 in. 2-Way Stamped Steel Sidewall & Ceiling Register in White
14 x 4 in. 2-Way Stamped Steel Sidewall & Ceiling Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two-way air pattern
- For both sidewall and ceiling applications
- Integral multi-shutter damper
- 1/2" spaced fins
- Metal lever damper operator
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 2-way
- Height:
- 4 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Steel
- Type:
- PS2WWML14P
- UPC:
- 781889897195
- Width:
- 14 in