14 x 4 in. 3-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White
14 x 4 in. 3-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For both sidewall and ceiling applications
- Three-way air pattern
- Integral multi-shutter damper
- Stamped curved blades
Specifications
- Adjustable Face Register Size:
- 14 in x 4 in
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 3-way
- Length:
- 14 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889205105
- Width:
- 14 in