14 x 4 in. Aluminum Vertical Blade Supply Register with Adjustable Deflectors in White
14 x 4 in. Aluminum Vertical Blade Supply Register with Adjustable Deflectors in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Air foil shaped deflectors
- ¾” spaced deflectors
- Both sidewall & ceiling applications
- Individually adjustable deflectors
- Integral multi-shutter damper
- Metal lever damper operator
Specifications
- Application:
- Residential, Light Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- Adjustable Single Deflection
- Height:
- 4
- Material:
- Aluminum
- UPC:
- 199242006212
- Width:
- 14