This product requires certification to purchase.

14 x 6 in. Aluminum Return Grille with Horizontal Blade

PROSELECT®

14 x 6 in. Aluminum Return Grille with Horizontal Blade

  • Fast #
  • Part #PSAH45W14U
  • Item #3925388
  • Manufacturer Part #PSAH45W14U
5 out of 5 Customer Rating
Brand image
PROSELECT®

14 x 6 in. Aluminum Return Grille with Horizontal Blade

  • Fast #
  • Part #PSAH45W14U
  • Item #3925388
  • Manufacturer Part #PSAH45W14U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 576
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fin spacing: 0.666"
  • Extruded aluminum frame and blades
  • Horizontal fins are permanently fixed at 45° angle
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
White
Height:
14 in
Material:
Aluminum
UPC:
781889206089
Width:
6 in