14 x 6 in. Residential 1-way Return Grille White Steel
14 x 6 in. Residential 1-way Return Grille White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/3” spaced fins
- Baseboard applications
- ¾” Turn back margin
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Depth:
- 7/8 in
- GRD Deflection Type:
- 1-way
- Height:
- 6 in
- Material:
- Steel
- UPC:
- 781889424063
- Width:
- 14 in