14 x 8 in. 1-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White
14 x 8 in. 1-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 360-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- One-way air pattern
- Stamped curved blades
- Both ceiling and sidewall applications
- Integral multi-shutter damper
- Metal lever damper control
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Height:
- 8 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Steel
- UPC:
- 781889903476
- Width:
- 14 in