This product requires certification to purchase.

14 x 8 in. 3-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White

PROSELECT®

14 x 8 in. 3-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS3CW14X100
  • Item #11614276
  • Manufacturer Part #PS3CW14X100
4.3 out of 5 Customer Rating
Brand image
PROSELECT®

14 x 8 in. 3-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS3CW14X100
  • Item #11614276
  • Manufacturer Part #PS3CW14X100
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Three-way air pattern
  • Stamped curved blades
  • Both ceiling and sidewall applications
  • Integral multi-shutter damper
  • Metal lever damper control
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
3-way
Height:
8
Installation Type:
Ceiling Mount, Sidewall Mount
Material:
Steel
UPC:
199242006014
Width:
14