14 x 8 in. Commercial 1-way Return Grille in White Aluminum
14 x 8 in. Commercial 1-way Return Grille in White Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 720-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fin spacing: 0.666"
- Extruded aluminum frame and blades
- Horizontal fins are permanently fixed at 45° angle
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Height:
- 14 in
- Material:
- Aluminum
- UPC:
- 781889199664
- Width:
- 8 in