This product requires certification to purchase.

16 in. Ductile Iron Mechanical Joint Coupler with Accessory Kit

PROSELECT®

16 in. Ductile Iron Mechanical Joint Coupler with Accessory Kit

  • Fast #
  • Part #PMJC16
  • Item #10398805
  • Manufacturer Part #DIMJA16
4.9 out of 5 Customer Rating
Brand image
PROSELECT®

16 in. Ductile Iron Mechanical Joint Coupler with Accessory Kit

  • Fast #
  • Part #PMJC16
  • Item #10398805
  • Manufacturer Part #DIMJA16
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compact design allows connection of two MJ bells on valves and fittings where there is limited space.
  • Allows for a secure connection using the minimal space requirements of 1-1/4" for 3"–10" and 1-3/4" for 12"–24".
  • Performs to a maximum working pressure of 350 psi for sizes 3"–24" for use with standard MJ fittings and valves.
  • Uses NSF61 approved standard MJ gaskets, SBR, per ANSI/AWWA C111/A21.11.
  • T-Head and pigtail bolts and all nuts made from high-strength, low-alloy steel per ANSI.AWWA C111/C21.11.
  • Comes complete with all necessary accessories.
  • MJ Couplers meet ANSI/AWWA C153/A21.53 and ANSI/AWWA C110/A21.10
  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4
AWWA:
AWWA C-111, AWWA A-21.11, AWWA A-21.4, AWWA C-104
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
16 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Length:
4 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Pressure Class:
350#
Product Type:
Foster Adapter
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
16 in
UPC:
781889986158
Width:
6 in