16 in. Square Ceiling Diffuser
16 in. Square Ceiling Diffuser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Removable core for concealed mounting
- Built-in opposed blade damper
- Bevel frame for surface mount
- All-aluminum construction
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Diffuser Size:
- 16 in x 16 in
- GRD Deflection Type:
- 4-way
- Height:
- 16 in
- Material:
- Aluminum
- UPC:
- 781889207352
- Vent Duct Shape:
- Square
- Width:
- 16 in